Features
- Hassle-free clean-up every time
- 500 sheets per pack
- 13" x 18" size
Weights & Dimensions
| Width | 18 in |
| Depth | 13 in |
| Height | 13 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Changing Table Liners |
| Color | White |
| For Use With | 200-SSLD |
| Style | Non- Waterproof |
| Material | Paper |
| Description | Baby Changing Table Liners |
| Package Quantity | 500 |
| Manufacturers Part Number | 036-NWL |
| Brand | Foundations |
Warranty
| Warranty | Against Manufacturers Defects |
Compliance & Certifications
| Certifications | ANSI, ADA |