Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2348952

MPN #: 200-EH-02

Sova Ultra® Horizontal Baby Changing Table, Black/Stainless,350lb Cap, Surface-200-EH-02

Product Description
Sova Ultra® Horizontal Baby Changing Table, Black/Stainless,350lb Cap, Surface-200-EH-02

The Ultra® Ultimate Changing Station has an upscale, subtle design fitting any architectural environment and complements any restroom décor. The changing station body is made of a durable, easy-to-clean, high-density polyethylene, which is naturally bacteria resistant and does not contain harmful anti-bacterial chemicals. The heavy-duty steel-on-steel hinge provides increased strength and support for a load capacity of 350 lbs.

Features:
  • Includes exclusive Foundations® EZ Mount™ Backer Plate making the unit quick and efficient to install
  • Strong steel-to-steel hinges fasten directly to wall for added strength and longevity
  • Stainless steel placard on front creates an upscale look for any restroom
  • Lockable liner cavities minimize refills and potential vandalism (liners sold separately)
  • Extra-wide and deep changing surface more safely accommodates baby
  • Dual bag hooks easily accommodate thick diaper bags
  • Meets all global standards (ASTM and EN)
  • ADA compliant when properly installed
  • Warning label in 24 languages and instruction sheets use pictures for global use
  • Assembled Dimensions: 37.5'W x 21'H x 4'D (closed)
  • 5-year limited warranty
  • Includes all mounting hardware


PRICE
$499.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/2 in
Depth21-1/4 (Open), 4 (Closed) in
Height21 in
Weight27 lbs

Product Details

Assembly RequiredAssembled
TypeHorizontal
ColorBlack/Stainless
For Use With036-LCR, 036-NWL
StyleBaby Changing Table - Surface
Mounting LocationSurface Mount
Capacity350 lbs
MaterialSteel/Polyethylene
DescriptionBaby Changing Table
Package Quantity1
Manufacturers Part Number200-EH-02
BrandFoundations

Warranty

Warranty5 Year Limited Warranty yr

Compliance & Certifications

CertificationsANSI, ADA, ASTM F2285