Global Industrial
Model # :WB254724BK
Global Industrial Back and End Stops For Workbench Top - 72"W x 36"D x 3"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
BACK AND END STOPS
Extends 3" above the top of the bench to prevent items from falling off. Steel with powder coat finish. Mounting holes for easy work bench installation.
Extends 3" above the top of the bench to prevent items from falling off. Steel with powder coat finish. Mounting holes for easy work bench installation.
PRICE
$53.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 3 in |
| Weight | 17 lbs |
Product Details
| Assembly Required | Yes |
| Style | 72"W x 36"D Back & End Stops |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 254724BK |
| Brand | Global Industrial |