Global Industrial
Model # :WB606942TN
Global Industrial 606942TN Bin Rail For Workbench, Steel, 60"W, Tan
|
Questions & Answers (0)
Product Description
Bin Rail for Workbench
A must for handling small parts! Keep them organized and handy in bins that easily hook onto this steel rail. Upright Kit is required for bin rail installation. Bins sold separately.
A must for handling small parts! Keep them organized and handy in bins that easily hook onto this steel rail. Upright Kit is required for bin rail installation. Bins sold separately.
PRICE
$40.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Weight | 12.3 lbs |
Product Details
| Assembly Required | No |
| Type | Bin Rail |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 606942TN |
| Brand | Global Industrial |