Back Guard Rails for 4-Level TransPort Risers - Black
Write a Review
|
Questions & Answers (0)
Product Description
Safety first - Protect the stars of the show with NPS heavy-duty guard rails. Back Guard Rails for Trans-Port risers are constructed entirely of 14-gauge black powder coated steel, and are outfitted with high-impact plastic end caps.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70-1/2 in |
| Height | 74-2/7 in |
Product Details
| Type | Guard Rails |
| Frame Color Family | Black |
| Description | Back Guard Rails |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | GRTPR4 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS |