TMX Back Plate For 12" SET-TRU Chuck, A2-11 Mount
Write a Review
|
Questions & Answers (0)
Product Description
Back Plate for SET-TRU, 12in A2-11, TMX by Toolmex Made in Europe.
PRICE
$989.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 31.5 lbs |
| Dimension F | 9-1/4 |
| Dimension B1 | 3/4 |
| Dimension C | 7-1/16 in |
| Chuck Size | 12 in |
| Dimension H | 11-1/4 |
| Dimension A | 12-3/8 |
| Dimension B | 2-3/16 |
| Dimension D | 7-3/4 |
| Dimension E | 4-1/16 |
Product Details
| Type | Back Plate |
| Mount | A2-11 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-874-129P |
| Brand | TMX |