Backward Incline Centrifugal Wheel, Rated 3450 RPM, Riveted, Aluminum, 13-1/2" Dia., 5-3/4"W
Write a Review
|
Questions & Answers (0)
Product Description
These wheel types are commonly used for general ventilation, forced cooling at higher pressures and in dust collection systems where the fan is on the clean air side of the dust collector.
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Radius (C) | 1-1/16" |
| Diameter | 13-1/2 in |
| Hole Size (C) | 9-1/4" |
| Bore | 5/8 in |
Product Details
| Material | Aluminum |
| Number of Blades | 15 |
| Brand | PEMS |