RIB® BacNet Enclosed Relay RIBTW2402B-BC, 20A, SPDT, 24VAC/DC/208-277VAC, W/1 Digital Input
Write a Review
|
Questions & Answers (0)
Product Description
RIB® BacNet Enclosed Relay RIBTW2402B-BC, 20A, SPDT, 24VAC/DC/208-277VAC, W/1 Digital Input
RIB® BACnet, LonWorks, and Ethernet Network Compatible Devices can be hard wired and used instead of more expensive multi-output controllers when a few more control points are needed, and large controllers are too much for the job. They can also be used when control points are widely spread throughout the job site. These devices have been prepackaged to save the installer the time, trouble, and expense of buying separate components and assembling them on the job. Functional Devices also offers WiFi, Zigbee, AIC, and EnOcean WIRELESS Network Compatible Devices that can act singly as a (LCS) load control switch or as part of a larger network.
RIB® BACnet, LonWorks, and Ethernet Network Compatible Devices can be hard wired and used instead of more expensive multi-output controllers when a few more control points are needed, and large controllers are too much for the job. They can also be used when control points are widely spread throughout the job site. These devices have been prepackaged to save the installer the time, trouble, and expense of buying separate components and assembling them on the job. Functional Devices also offers WiFi, Zigbee, AIC, and EnOcean WIRELESS Network Compatible Devices that can act singly as a (LCS) load control switch or as part of a larger network.
PRICE
$195.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1.8 in |
| Wire Size | 16 in |
Product Details
| Number of Relays | 1 |
| Amperage | 20 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | SPDT |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Voltage | 24VAC/DC/208-277VAC V |
| Includes | Digital Input |
| Description | BacNet Enclosed Relay |
| Manufacturers Part Number | RIBTW2402B-BC |
| Wire Rating | 600V |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |