Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2399189

MPN #: 87151.09

Tingley® Badger Neoprene Boots, Plain Toe, Upper Rubber Sole, Steel Shank, 15"H, Blk, Size 9

Product Description
15" Ht. - Plain Toe. 100% liquidproof for all weather protection. Steel shank provides arch support and the wider calf area gives a relaxed fit. 5mm neoprene with breathable mesh lining keeps feet dry. Cushioned footbed absorbs shocks and a wider calf area for relaxed fit provides all day comfort. Durable rubber outsole is abrasion resistant for long life and will remain flexible in cold temperatures. Self-cleaning treads provide traction on indoor and outdoor surfaces. Pull tabs for easy donning and a heel kick for simple, hands free removal. Removable insole helps wick moisture to keep feet warm and dry.

PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size9
Boot Height15 in

Product Details

Chemical Resistant SoleYes
Upper MaterialNeoprene
MaterialRubber
Outsole MaterialNeoprene
GenderUnisex
Manufacturers Part Number87151.09
WaterproofYes
Chemical ResistanceAcids, Alcohols, Bases, & Chemicals That Are Water Soluble
Primary UseCold Weather Protection
BrandTingley
TypeKnee Boots
ColorBlack
SeriesBadger Boots™
Toe TypePlain Toe
Midsole MaterialNeoprene
StyleKnee Boot
Outsole DesignBlack
InsulatedYes
Insulation TypeFleece Lined
Closure TypePull-On
Footwear Sole PatternCleated
Package Quantity1
DescriptionNeoprene Upper Rubber Sole Boot
Shank MaterialSteel
Slip ResistantYes