Global Industrial
Model # :WB418208
Global Industrial Clear Line Seal Top Reclosable Poly Bags, 5"W x 8"L, 2 Mil, Clear, 1000Pk
Write a Review
|
Questions & Answers (0)
Product Description
Reclosable Clear Poly Bags 5" W x 8" L , 2 Mil 1000 Case
Durable multi-purpose poly bags allow clear view of contents. Low cost reusable bags are waterproof and keep dirt and moisture away from contents. Bottom is heat sealed to prevent leaking. Versatile enough to be used anywhere. Resealable bag self-seals instantly saving time and making shipping efficient. FDA approved.
Durable multi-purpose poly bags allow clear view of contents. Low cost reusable bags are waterproof and keep dirt and moisture away from contents. Bottom is heat sealed to prevent leaking. Versatile enough to be used anywhere. Resealable bag self-seals instantly saving time and making shipping efficient. FDA approved.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5 in |
| Thickness | 2 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 1000 |
| Description | Clear Line Seal Top Reclosable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | 418208 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |
Compliance & Certifications
| Certifications | FDA, USDA |