- Model 5360
- Baggy chef pant
- Black
- 7.5 Oz. Twill, 65% polyester / 35% cotton
- Relaxed fit
- 2 Pockets at sideseam & 1 hip pocket
- Full elastic waistband with drawstring
Chef Designs Baggy Chef Pants, Black, Polyester/Cotton, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | 5360 |
| Type | Chef's Pants |
| Material | 65% Polyester, 35% Cotton |
| Description | Chef Pants - Baggy |
| Color | Black |
| Manufacturers Part Number | 5360BKRGXXL |
| Number of Pockets | 3 |
| Primary Use | Foodservice |
| Brand | Chef Designs |