Features:
- ANSI-compliant polyester mesh (3.3oz)
- 2" ANSI-compliant reflective
- Drawstring waist
- Wide leg openings with hook and loop closures
- Pockets: One right leg cargo pocket
- Black accents on bottom of leg high wear areas
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Type | High Visibility Pants |
| Reflective Tape | Sewn On, Solid |
| Class | ANSI Class E |
| Color | Green |
| Closure | Cinch, Drawstring, Hook & Loop |
| Style | GloWear® |
| Closure Type | Drawstring |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 23959 |
| Waterproof | No |
| Primary Use | Cold Weather Protection, High Visibility, Reflective |
| Brand | GloWear by Ergodyne |