Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191478

MPN #: BAH16863.21P

Bahco® BAH16863.21P Round Chainsaw File, 6" Coarse Cut - Pkg Qty 12

Product Description
Features:
  • Round chainsaw file for sharpening of the cutting tooth on the saw chain
  • Each file is packed in a skin pack which can be reused as a protective sleeve
  • Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade
  • Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance


PRICE
$49.08  Sold in packages of 12 / $4.09 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6

Product Details

Manufacturers Part NumberBAH16863.21P
Cut TypeCoarse
Package Quantity1
BrandBahco