Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191499

MPN #: BAH16884.06

Bahco® BAH16884.06 Round Chainsaw File, 8" Coarse Cut, Pack of 6 - Pkg Qty 6

Product Description
Features:
  • Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade
  • For professional users
  • The outer box can also be used as a counter display
  • 10 six packs (60 files) are packed in a combined display/storage box
  • Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance


PRICE
$24.54  Sold in packages of 6 / $4.09 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8

Product Details

Manufacturers Part NumberBAH16884.06
Cut TypeCoarse
Package Quantity6
BrandBahco