- Slim head with tapered jaws combine easy accessibility with extra turning strength
- Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches)
- Precision hardened and anti-corrosion treated
Bahco® 3 Piece Adjustable Wrench with Chrome Finish, 6"-10" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 - 10 in |
| Weight | 2 lbs |
| Size | 6 to 10 |
| Opening Size | 3/4 to 1-1/8 in |
| Jaw Capacity | 3/4 to 1-1/8 in |
Product Details
| Type | Adjustable Wrench Set |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | BAH80RCUS |
| Brand | Bahco |