Features:
- Non-Sparking and Non-Magnetic
- Part # and dimensions laser engraved for easy identification
- Made from copper beryllium
Weights & Dimensions
| Length | 10 in |
| Size | 10" |
| Opening Size | 1-1/8 in |
Product Details
| Manufacturers Part Number | EX501-10B |
| Color | Copper |
| Brand | C.S. Unitec |