- The blade release system built in the comfortable handle makes it easy and safe to change the slim blades without the blades falling out
- The blades are 30% slimmer than the blade of a regular insulated screwdriver for better accessibility and more applications such as sunken screws and spring elements
- For working on live equipment up to 1000 volts
- Complete with roll up pouch with clear 1000v indication
- IEC 60900 compliant
- Blades furnished in 2-packs
Bahco® 7 Piece Ratcheting Phillips & Slotted Screwdriver Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Ph1 - 0.8" |
Product Details
| Number of Pieces | 7 |
| Description | Ratcheting Phillips & Slotted Screwdriver Set |
| Handle Color Family | Red |
| Manufacturers Part Number | BAH808061 |
| Tip Type | Slotted, Phillips |
| Handle Type | Straight |
| Brand | Bahco |