Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB2939944

MPN #: 80068H

Gearwrench® 2 Piece Phillips®/Slotted Dual Material Screwdriver Set

Product Description
The Gearwrench® screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual-material of the handle is oil and solvent-resistant. The tips have black oxide, non-slip coating. The part numbers and sizes are lasers etched on the blade.

Features:
  • Extra long blade for improved access to recessed fasteners
  • "Speed Zone" handle design for faster rotation in low-torque applications
  • Dual material handle offers a more comfortable grip and higher performance
  • Non-slip black oxide tip for more secure fit in fastener
  • Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
  • Blades laser etched with part number and size for quick identification
  • Oil and solvent resistant handle provides a longer tool life
  • Full polish alloy steel screwdriver shaft prevents rust and corrosion
  • Meets or exceeds ASME standards for performance and quality
  • This product has a limited lifetime warranty


PRICE
$49.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length24

Product Details

Handle MaterialDual Material
Number of Pieces2
MaterialAlloy Steel
DescriptionSlotted Dual Material Screwdriver Set
Handle Color FamilyBlack, Orange
Manufacturers Part Number80068H
Tip TypePhillips, Slotted
Handle TypeStraight
BrandGearwrench