- Soft grip handle provides a powerful grip, is more comfortable in cold work environments and reduces strike vibration
- Semispherical striking area controls mushrooming to help reduce chipping and splitting
- Cutting edges on chisels are hand ground to consistently produce a quality edge
- Black oxide coated
- Manufactured from special alloy steel that is differentially heat treated to increase durability
Bahco® 7 Piece Soft Grip Pin Punch Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Expected on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Set |
| Number of Pieces | 7 |
| Country of Origin | Made in Spain |
| Description | Soft Grip Pin Punch 7 Piece Set |
| Manufacturers Part Number | BAH3734BMS/7 |
| Brand | Bahco |