- Unique reversible jaw combines the functions of an adjustable and pipe wrenches. Simply reverse the jaw to change the grip
- Teeth are aggressively angled to provide maximum gripping power
- True ergo® design, with thermoplastic handle and larger grip width
- Ideal for plumbers, electricians, and maintenance workers
- Slim head with tapered jaws combine easy accessibility with extra turning strength
Bahco® Ergo® 90-S 10" Adjustable Pipe Wrench, Chrome plated
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Size | 10 |
| Jaw Capacity | 1-5/16 in |
Product Details
| Type | Adjustable Wrench |
| Material | Steel |
| Description | Adjustable Pipe Wrench |
| Color | Multi-colored |
| Series | Ergo |
| Manufacturers Part Number | BAH9072RPCUS |
| Brand | Bahco |