RIDGID® 31010 Model No. 10 Straight Pipe Wrenches, 10", 1-1/2" Pipe Capacity
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID® Model No. 10 Straight Pipe Wrenches, 10", 1-1/2" Pipe Capacity
Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.
Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.
PRICE
$44.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 2-1/2 |
| Weight | 1-3/4 lb lbs |
| Size | 10 in |
| Opening Size | Adjustable in |
| Jaw Capacity | 1-1/2 in |
Product Details
| Type | Pipe & Plumbing Wrench |
| Color | Red |
| Series | 10 |
| Impact Approved | No |
| Material | Cast Iron |
| Ratcheting | No |
| Manufacturers Part Number | 31010 |
| Jaw Material | Alloy Steel |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |