- Foldable
- Heavy-duty aluminium body
- Side opening
- Hard, durable canvas storage pouch with belt loop
- Rust-resistant stainless steel blades
- Versatile 18 function multitool
- Anodized finish in orange
- Loaded with the most versatile features, this multi tool is ready for work
- Complete with a holder with a loop to fit any belt
- Tools include knife, screwdriver, file, saw, can opener, bottle opener, cutting pliers and more
Bahco® Multitool with Nylon Pouch, 5-7/8"L, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
Product Details
| Style | Folding |
| Type | Folding Blade Utility |
| Grip Style | Folding Grip |
| Package Quantity | 1 |
| Description | Multitool with Nylon Pouch |
| Features | Blade Storage & Safety Cutter |
| Color | Orange |
| Blade Type | Various |
| Manufacturers Part Number | BAHMTT151 |
| Brand | Bahco |