Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196436

MPN #: 017710050

Beta 1771BM 6-11/16" Utility Knife, 11/16" Blade Width, 6 Spare Blades

Product Description
The Beta 1771BM snap blade utility knife features a locking, retractable, snap-off blade housed in a metal support channel inside the plastic housing. This offers better blade protection and a sturdier knife, while also protecting the knife body from wear at the tip. This knife also features an ergonomic, non-slip bi-material grip for additional safety. The snap-off blade ensures you always have a sharp edge to cut with. Measures 170mm (6-11/16") long and accepts standard 18mm (11/16") snap-off blades. Six blades are included.

Features:
  • Automatic blade loading
  • Blade locking nut for maximum blade stability under stress conditions
  • Nonreturn safety slider


PRICE
$30.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16 in
Blade Width11/16 in

Product Details

TypeUtility Knife
Handle MaterialPlastic
Grip StyleTextured Plastic
ColorSilver
StyleRetractable
Package Quantity1
DescriptionUtility Knife
FeaturesLocking, Retractable
Blade TypeSnap-Off
Manufacturers Part Number017710050
BrandBeta