3M Bair Hugger Warming Blanket 53700, Lower Body, Small, 35" x 24", 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
Soft, comfortable, lightweight, latex-free material, Integrated tuck flaps at shoulders help maintain blanket position, Consistent perforations in the soft, radiolucent material ensures uniform convective warming.
PRICE
$259.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 |
| Width | 24 |
Product Details
| Style | Blanket |
| Type | Lower Body |
| Package Quantity | 10 |
| Application | Medical |
| Manufacturers Part Number | 7100212594 |
| Brand | Bair Hugger |