Underbody design warms the patient while providing full, unrestricted patient access.
3M Bair Hugger Warming Blanket 575, Spinal Underbody, 74" x 36" , 5 Each/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 |
| Width | 36 |
Product Details
| Style | Blanket |
| Type | Underbody |
| Package Quantity | 5 |
| Application | Medical |
| Manufacturers Part Number | 7100212590 |
| Brand | Bair Hugger |