Vollrath® Bake & Roast Pan Bottom - 68367 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Sold separately. Heavy-gauge 3004 aluminum. When used as double roasters, section fits snugly to seal in steam. Top or bottom sections may be used individually for open pan roasting. Loop handles for durability. Beadless rims. Heats evenly and efficiently recommend reducing oven temperature by 25°F (-3.9°C) to reduce energy costs. 17-3/4 quart capacity. Sold in package quantity of 2. Priced each.
PRICE
$319.90 Sold in packages of 2 / $159.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 11-1/8 in |
| Depth | 5-1/2 in |
Product Details
| Capacity | 17-3/4 qt |
| Material | Aluminum |
| Package Quantity | 2 |
| Description | Roasting Pan Bottom |
| Manufacturers Part Number | 68367 |
| Brand | Vollrath |