Features:
- CeramiGuard II better withstands the abuse of metal utensils
- Heavy-duty impact-resistant 3004 aluminum
- Ideal for heavy-duty frying
Weights & Dimensions
| Depth | 1-1/2 in |
| Bottom Diameter | 4-3/4 in |
| Gauge | 8 ga |
| Top Diameter | 7 in |
| Diameter | 4-3/4 in |
Product Details
| Type | Ceramiguard II Interior Z4007 8 Gauge 4-3/4" |
| Symbols | Made in USA |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | Wear-Ever Fry Pans with CeramiGuard II Interior and Cool Handle, 7 Top Dia. x 4- |
| Manufacturers Part Number | Z4007 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |