Features:
- NEMA C-face
- Class F insulation
- Double sealed ball bearings
- Top-mounted terminal studs
- Not tach adaptable
- 1/4 - 1/2 Hp are TENV
- 1 Hp are TEFC
Battery operation for portable pumps, fans, augers, winches and lifts.
Weights & Dimensions
| Weight | 44 |
| Base | RG |
| Dimension C | 15.89 in |
| Frame Size | 56C |
Product Details
| Horsepower | 1 HP |
| Baldor Motor Type | 3435P |
| Frame | 56C |
| Field Voltage | 24 V |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 24 V |
| Nameplate RPM | 1800 rpm |
| Enclosure | TEFC |
| RPM Range | 1701-1800 rpm |
| Brand | Baldor-Reliance |
Compliance & Certifications
| Specification Number | 34-7074Z619 |
| Electrical Specification Number | 34WGZ619 |
| Mechanical Specification Number | 34LY7074 |