Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388786

MPN #: CD6215

Baldor-Reliance Motor CD6215, 1.5HP, 1750RPM, DC, 184C, 3636D, TEFC, F1

Product Description
Baldor-Reliance Motor, 1.5HP,1750RPM,DC,184C,3636D,TEFC,F1

Features:
  • TEFC enclosure
  • Shunt wound
  • Class F insulation
  • Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted)
  • NEMA C-face and removable base (except on explosion proof models)
  • Base welded on type 3513D only
  • NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding
  • No dual mounting base holes on 35D, 75D or 91D type
Typical Applications:
Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.

PRICE
$3,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight82
BaseRG
Dimension C17.41 in
Frame Size184C

Product Details

Insulation ClassF
Horsepower1 1/2 HP
Baldor Motor Type3636D
Frame184C
Field Full Load Amps.25/.5 A
ODE Bearing6205
Armature Voltage180 V
Field Voltage200/100 V
DE Bearing6206
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Nameplate RPM1750 rpm
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number36-5257Z106
Electrical Specification Number36WGZ106
Mechanical Specification Number36LY5257