Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388798

MPN #: CDPWD3326

Baldor-Reliance Motor CDPWD3326, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1

Product Description
Baldor-Reliance Motor, .5HP,1750RPM,DC,56C,3336P,TENV,F1

Features:
  • Moisture sealant on blot heads between frame and endplates
  • Neoprene gasketed conduit box
  • Double sealed ball bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatic epoxy paint coating
  • Class F insulation
  • Tach adaptable
  • 3300P motors are TENV, all others are TEFC
Typical Applications:
Food processing conveyors and feeders where the motor is exposed to high pressure wash down.

PRICE
$1,655.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight32
BaseRG
Dimension C14.94 in

Product Details

RPM1750 rpm
Insulation ClassF
Horsepower1/2 HP
Frame56C
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage180 V
EnclosureTENV
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C