Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910045

MPN #: CDPWD3455

Baldor-Reliance DC Washdown Motor, CDPWD3455, 1 HP, 1750 RPM, TEFC, 56C Frame

Product Description
Permanent magnet DC motors are available with a choice for standard painted or paint-free finishes. PMDC motors may be used for adjustable speed applications such as conveyors or packing equipment. They may be paired with our BCWD140 Washdown DC SCR control.

Features
  • Moisture sealant on blot heads between frame and endplates
  • Neoprene gasketed conduit box
  • Double sealed ball bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatic epoxy paint coating
  • Class F insulation
  • Tach adaptable
  • 3300P motors are TENV, all others are TEFC
Application(s)
  • Food processing conveyors and feeders where the motor is exposed to high pressure wash down.
PRICE
$2,319.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6203
BaseRG
Drive End Bearing Size6203

Product Details

RPM1750 rpm
TypeDC Washdown Motor
Insulation ClassF
Horsepower1 HP
Frame56C
Armature Voltage180 V
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage180 V
Armature Full Load Amps5 A
Manufacturers Part NumberCDPWD3455
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number34-6418-3865