Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388612

MPN #: CECP3769T

Baldor-Reliance Motor CECP3769T, 7.50HP, 3520RPM, 3PH, 60HZ, 213TC, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 7.50HP,3520RPM,3PH,60HZ,213TC,TEFC,FOOT

Features:
  • Super-E premium efficient motor
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.

PRICE
$3,205.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight189 lbs
Opposite End Bearing Size6307

Product Details

Power Factor90
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz3525 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCECP3769T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
RPM3525 rpm
Insulation ClassF
Horsepower7-1/2 HP
Frame213TC
Hertz60 Hz
Design CodeA
Amps @ 208V18.6 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91
Full Load Amps17.2/8.6 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A