Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391078

MPN #: VECP83770T-4

Baldor-Reliance Motor VECP83770T-4, 7.50HP, 1760RPM, 3PH, 60HZ, L213TC, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 7.50HP,1760RPM,3PH,60HZ,L213TC,TEFC,FOOT

Features:
  • Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors
  • Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines
  • Inpro Seal® on fan and drive end shaft extensions
  • 2-part yellow epoxy oxide primer (inside & outside)
  • Gray epoxy paint and corrosion resistant hardware
  • Reduced noise, vibration and mechanical tolerances
  • Final test and vibration results shipped with motor
Typical Applications:
Typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.

PRICE
$3,205.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight205 lbs
Opposite End Bearing Size6206

Product Details

Power Factor81
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationC-Face Footless
Phase3
GreasePOLYREX EM
Manufacturers Part NumberVECP83770T-4
EnclosureTEFC
Service Factor1.15
Max KVAR1.5
Bearing Drive End6307
BrandBaldor-Reliance
RPM1765 rpm
Insulation ClassF
Horsepower7-1/2 HP
Temp CodeT3
Frame213TC
Hertz60 Hz
Number of Rotor Bars28
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency91.7
Full Load Amps9.5 A
Number of Stator Slots36
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm