Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388709

MPN #: CECP82334T-5

Baldor-Reliance Motor CECP82334T-5, 20HP, 1765RPM, 3PH, 60HZ, 256TC, 0960M, TEFC, F

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256TC,0960M,TEFC,F

Features:
  • Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors
  • Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines
  • Inpro Seal® on fan and drive end shaft extensions
  • 2-part yellow epoxy oxide primer (inside & outside)
  • Gray epoxy paint and corrosion resistant hardware
  • Reduced noise, vibration and mechanical tolerances
  • Final test and vibration results shipped with motor
Typical Applications:
Typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.

PRICE
$5,525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight344 lbs
Opposite End Bearing Size6309

Product Details

Power Factor86
Drive End FlangeC-Face
KVA CodeG
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberCECP82334T-5
EnclosureTEFC
Efficiency 291.7
Service Factor1.15
Max KVAR4.3
Bearing Drive End6309
BrandBaldor-Reliance
RPM1765 rpm
Insulation ClassF
Horsepower20 HP
Temp CodeT3
Frame256TC
Hertz60 Hz
Number of Rotor Bars40
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency93
Full Load Amps19 A
Number of Stator Slots48
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm