Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391219

MPN #: VECP3581-4

Baldor-Reliance Motor VECP3581-4, 1HP, 1765RPM, 3PH, 60HZ, 56C, 0524M, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,56C,0524M,TEFC,F1,N

Features:
  • Super-E premium efficient motor
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.

PRICE
$1,629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight64 lbs
Opposite End Bearing Size6205

Product Details

Power Factor70
Drive End FlangeC-Face
KVA CodeN
Motor RPM 60 Hertz1765 rpm
Mounting LocationNo Mounting
Phase3
Manufacturers Part NumberVECP3581-4
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1765 rpm
Insulation ClassF
Horsepower1 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency87.5
Full Load Amps1.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm