Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388713

MPN #: CECP84316T-4

Baldor-Reliance Motor CECP84316T-4, 75HP, 1780RPM, 3PH, 60HZ, 365TC, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 75HP,1780RPM,3PH,60HZ,365TC,TEFC,FOOT,

Features:
  • Super-E® Premium efficient windings
  • 460 Volt
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant ISR® (Inverter Spike Resistant®) copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
  • 5 year warranty
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$20,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight992 lbs

Product Details

No Load Current26.6 A
Power Factor86
Efficiency 195.8
Bearing Opp Drive End65BC03J30X
Drive End FlangeC-Face
KVA CodeG
IEEE Test90DBA
Class InsulationF
Motor RPM 60 Hertz1780 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
EnclosureTEFC
Temperature180
Efficiency 295
Winding Resistance0.08438
Class II Division 2 Non XPX X X
Service Factor1.15
Max KVAR16
Bearing Drive End65BC03J30X
Class I Zone 2 GroupIIAIIBIIC
BrandBaldor-Reliance
RPM1780 rpm
TypeP
Insulation ClassF
Horsepower75 HP
Temp CodeT3A
Frame365TC
Hertz60 Hz
Number of Rotor Bars47
Design CodeB
Class I Division 2 Non XPABCD
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency95.4
Full Load Amps85.9 A
DutyContinuous
Number of Stator Slots60
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm