Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388712

MPN #: CEM2334T

Baldor-Reliance Motor CEM2334T, 20HP, 1765RPM, 3PH, 60HZ, 256TC, 0948M, TEFC, F

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256TC,0948M,TEFC,F

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$4,579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight286
Dimension C23.78 in

Product Details

Power Factor84
Bearing Opp Drive End6208
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM2334T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower20 HP
Frame256TC
Hertz60 Hz
Design CodeB
Amps @ 208V50.6 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93
Nameplate RPM1765 rpm
Full Load Amps48/24 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A