Features:
- 1.15 Service Factor
- Positively locked drive end ball bearing
- Dynamically balanced rotors
Pumps, fans, compressors, blowers, machine tools, conveyors and many applications requiring 575 volt power.
Weights & Dimensions
| Weight | 56 |
| Dimension C | 13.03 in |
Product Details
| Power Factor | 71 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | C-Face |
| KVA Code | L |
| Motor RPM 60 Hertz | 1760 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | CEM3581T-5 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 1 HP |
| Frame | 143TC |
| Hertz | 60 Hz |
| Design Code | B |
| Enclosure Type | Totally Enclosed |
| Voltage | 575 V |
| Full Load Efficiency | 85.5 |
| Nameplate RPM | 1760 rpm |
| Full Load Amps | 1.2 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |