Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391173

MPN #: VEM3581T

Baldor-Reliance Motor VEM3581T, 1HP, 1765RPM, 3PH, 60HZ, 143TC, 0524M, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,143TC,0524M,TEFC,F1

Features:
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$1,325.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight55
Dimension C13.03 in

Product Details

Power Factor71
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVEM3581T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame143TC
Hertz60 Hz
Design CodeB
Amps @ 208V3.1 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency85.5
Nameplate RPM1760 rpm
Full Load Amps3.1-3/1.5 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm