Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388910

MPN #: CEM3583T-5

Baldor-Reliance Motor CEM3583T-5, 1.5HP, 3450RPM, 3PH, 60HZ, 143TC, 0524M, TEFC

Product Description
Baldor-Reliance Motor, 1.5HP,3450RPM,3PH,60HZ,143TC,0524M,TEFC

Features:
  • 1.15 Service Factor
  • Positively locked drive end ball bearing
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many applications requiring 575 volt power.

PRICE
$1,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight57
Dimension C13.05 in

Product Details

Power Factor85
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz3500 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM3583T-5
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 1/2 HP
Frame143TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency84
Nameplate RPM3500 rpm
Full Load Amps1.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm