Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391551

MPN #: M3460

Baldor-Reliance Motor M3460, .5HP, 3450RPM, 3PH, 60HZ, 48, 3410M, TEFC, F1

Product Description
Baldor-Reliance Motor, .5HP,3450RPM,3PH,60HZ,48,3410M,TEFC,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$489.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight19
Dimension C10.73 in

Product Details

Power Factor63
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberM3460
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Frame48
Hertz60 Hz
Design CodeB
Amps @ 208V2.6 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency68
Nameplate RPM3450 rpm
Full Load Amps2/1 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm