Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388722

MPN #: CEM3663T

Baldor-Reliance Motor CEM3663T, 5HP, 3490RPM, 3PH, 60HZ, 184TC, 0632M, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,3490RPM,3PH,60HZ,184TC,0632M,TEFC,F1

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,935.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight107
Dimension C16 in

Product Details

Power Factor84
Bearing Opp Drive End6205
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz3475 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM3663T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency88.5
Nameplate RPM3475 rpm
Full Load Amps12-12.6/6.3 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A