Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388840

MPN #: CEM3771T

Baldor-Reliance Motor CEM3771T, 10HP, 3500RPM, 3PH, 60HZ, 215TC, 0744M, TEFC, F

Product Description
Baldor-Reliance Motor, 10HP,3500RPM,3PH,60HZ,215TC,0744M,TEFC,F

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$2,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight197
Dimension C19.2 in

Product Details

Power Factor90
Bearing Opp Drive End6206
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz3500 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM3771T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower10 HP
Frame215TC
Hertz60 Hz
Design CodeB
Amps @ 208V24.5 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Nameplate RPM3500 rpm
Full Load Amps22/11 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A