Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388921

MPN #: CESSWDM3710T

Baldor-Reliance Motor CESSWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3739M, TEFC

Product Description
Baldor-Reliance Motor, 7.5HP,1770RPM,3PH,60HZ,213TC,3739M,TEFC

Features:
  • Stainless steel motor frame, endplates, conduit box, shaft and base
  • Moisture resistant ISR®
  • Four condensate drains in each endplate
  • Endplate rabbets sealed and conduit box gasketed
  • Rotating non-contact labyrinth seals
  • NEMA Premium® efficiency
  • 3 year warranty
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments

PRICE
$3,969.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight157 lbs

Product Details

RPM1770 rpm
Horsepower7-1/2 HP
Bearing Opp Drive End6206
Frame213TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1770 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps19/9.5 A
Manufacturers Part NumberCESSWDM3710T
EnclosureTEFC
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C