Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388539

MPN #: CEWDM23934T

Baldor-Reliance Motor CEWDM23934T, 20HP, 1765RPM, 3PH, 60HZ, 256TC, 3952M, TEFC, F

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256TC,3952M,TEFC,F

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$8,939.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1765 rpm
Horsepower20 HP
Frame256TC
Motor RPM 60 Hertz1765 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps24 FLA
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance