Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388737

MPN #: CEWDM3559T

Baldor-Reliance Motor CEWDM3559T, 3HP, 3475RPM, 3PH, 60HZ, 145TC, 3540M, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,3475RPM,3PH,60HZ,145TC,3540M,TEFC,F1

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$2,099.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM3475 rpm
Horsepower3 HP
Frame145TC
Motor RPM 60 Hertz3450 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps3.6 A
EnclosureTEFC
Service Factor1.15
RPM Range3001-3600 rpm
BrandBaldor-Reliance