Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388856

MPN #: CEWDBM3611T

Baldor-Reliance Motor CEWDBM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,1760RPM,3PH,60HZ,182TC,3628M,TEFC,F1

Features:
  • Standard NEMA BA dimension 300 series stainless steel hardware
  • Moisture sealant on bolt heads, between frame and end plates
  • Neoprone gaskets
  • Power off manual release
  • Resets automatically
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Food processing and other applications that regularly expose the motor to high pressure washdown.

PRICE
$4,579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight89 lbs

Product Details

RPM1760 rpm
Horsepower3 HP
Bearing Opp Drive End6205
Frame182TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1760 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps8.6-8.2/4.1 A
Manufacturers Part NumberCEWDBM3611T
EnclosureTEFC
Brake Rating15
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C