Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387991

MPN #: CJL3507A

Baldor-Reliance Motor CJL3507A, .75HP, 1725RPM, 1PH, 60HZ, 56J, 3428LC, TEFC, F

Product Description
Baldor-Reliance Motor, .75HP,1725RPM,1PH,60HZ,56J,3428LC,TEFC,F

Features:
  • Diecast aluminum end plates with machined steel bearing seat insert.
Typical Applications:
Residential and industrial pumps, swimming pool pumps, etc.

PRICE
$969.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35 lbs

Product Details

Power Factor80
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberCJL3507A
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
RPM1,725 rpm
Insulation ClassB
Horsepower3/4 HP
Frame56J
Hertz60 Hz
Design CodeN
Amps @ 208V5.4 A
Enclosure TypeTotally Enclosed
Voltage115, 230 V
Full Load Efficiency74
Full Load Amps8.2/4.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm