Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387900

MPN #: CL3507

Baldor-Reliance Motor CL3507, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3428LC, TEFC, F

Product Description
Baldor-Reliance Motor, .75HP,1725RPM,1PH,60HZ,56C,3428LC,TEFC,F

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$845.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35
Dimension C12.47 in

Product Details

Power Factor78
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Rigid
Phase1
Manufacturers Part NumberCL3507
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeN
Amps @ 208V5.4 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency72
Nameplate RPM1725 rpm
Full Load Amps8.4/4.2 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm