Features:
- Pressure cast aluminum end plates with ribbed design for rigidity
- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
Pumps, fans, conveyors, machine tools, gear reducers.
Weights & Dimensions
| Weight | 49 |
| Dimension C | 14.12 in |
Product Details
| Power Factor | 80 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | C-Face |
| KVA Code | J |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 1 |
| Manufacturers Part Number | CL3514 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Insulation Class | B |
| Horsepower | 1 1/2 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Design Code | L |
| Amps @ 208V | 8.4 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Efficiency | 75.5 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 18/8 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |